Blue Ridge Ergonomics
Clean Room Chair, Vinyl, 22" to 29" Height, No Arms, Dove
Mfr # BR-NCR-VMBCH-MB-CR-T1-A0-CF-CC-8567
Zoro # G6718719
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Arm Style No Arms
- Seat Material Vinyl
- Seat Color Dove
- Seat Height Range 22" to 29"
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, Adjustable Arms, Black; Blue BR-PDHCH-MB-RG-T0-A1-RC
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black BR-MOD-MDHCH-RG-C2-A1-RG
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Black BR-CLR-VMBCH-CR-CF-CC-8540
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Burgundy BR-CLR-VDHCH-CR-CC-8569
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, Adjustable Arms, Burgundy BR-FDHCH-MB-RG-T1-A1-RG-F41
- BLUE RIDGE ERGONOMICS Ergonomic Chair, 17-1/4" to 22-1/2" Height, No Arms, Black BR-HPDHCH-RG-T0-A0-RC-BLK
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 26" to 35-1/2" Height, Adjustable Arms, Charcoal BR-NCR-VHBCH-MB-CR-T0-A1-CF-CC-8605
- BLUE RIDGE ERGONOMICS Erie Poly Chair, Desk, Arms, Round Tube Base, Casters, Blue BR-TPDHCH-RT-A1-RC-BLU
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Adobe White BR-VMBCH-MB-CR-T0-A1-CF-CC-8501
- TYGERCLAW Tygerclaw TYFC2001 Professional Air Grid High Back Office Chair With Headrest TYFC2001
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, W DS-8012LB-WH-GG
- Blue Ridge Ergonomics Seating