Blue Ridge Ergonomics
Clean Room Chair, Vinyl, 26" to 35-1/2" Height, No Arms, Colonial Blue
Mfr # BR-NCR-VHBCH-MB-CR-T0-A0-CF-CC-8546
Zoro # G6725868
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Arm Style No Arms
- Seat Material Vinyl
- Seat Color Colonial Blue
- Seat Height Range 26" to 35-1/2"
Explore More Products
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Burgundy BR-CLR-VDHCH-CR-CC-8569
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black BR-MOD-MDHCH-RG-C1-A1-RG
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black BR-VDHCH-RT-T0-A0-RC-8540
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, Adjustable Arms, Black; Blue BR-PDHCH-MB-RG-T0-A1-RC
- BLUE RIDGE ERGONOMICS Desk Chair, 21-1/2" to 26-1/2" Height, No Arms, Black; Blue BR-TPDHCH-RT-A0-RC
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black BR-VMBCH-MB-CR-T0-A1-CF-CC-8540
- BLUE RIDGE ERGONOMICS Vinyl Chair, High Bench, Med Back, Tilt, Foot Ring, Glides, Borscht BR-VHBCH-MB-RG-T1-A0-CF-RG-8815
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, No Arms, Black BR-NCR-VMBCH-CR-T0-A0-NF-RG-8540
- BLUE RIDGE ERGONOMICS Vinyl Chair, Vinyl, Adjustable Arms BR-VDHCH-MB-CR-T0-A1-RG-8822
- LORELL Soho High-back Leather Chair 81801
- VESTIL Multi-Function Cart/Chair, 225 lb. LC-803
- Blue Ridge Ergonomics Seating