Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Desk Chair, Fabric, Chrome AA Glides, Nav

  • Zoro #: G6635933
  • Mfr #: BR-VHBCH-RG-T1-A0-CF-RC-8613
No Product Image Available
$296.17
  • Material: Vinyl, Polyurethane Foam, Chrome
  • Backrest: Adjustable Back Rest with Lumbar Support
  • Caster Type: Rolling
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VHBCH-RG-T1-A0-CF-RC-8613 Specifications

  • Zoro #: G6635933
  • Mfr #: BR-VHBCH-RG-T1-A0-CF-RC-8613
Material: Vinyl, Polyurethane Foam, Chrome Backrest: Adjustable Back Rest with Lumbar Support
Caster Type: Rolling Frame Material: Nylon Reinforced Fiberglass
Office Chair Style: High Bench Chairs Color: Orange Kist
Item: Desk Chair,Fabric,Chrome AA Glides,Nav Weight Capacity: 300 lb.
Seat Height Range: 26" to 35" Arm Style: No Arms
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vinyl chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in over 65 standard and custom colors.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VHBCH-RG-T1-A0-CF-RC-8613