Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Desk Chair, Vin, Chr, Tilt, AA, Gld, Wht, CL100

  • Zoro #: G6696547
  • Mfr #: BR-NCR-VDHCH-CR-T1-A1-RG-8501
$426.23
  • Weight Capacity: 300 lb.
  • Material: Vinyl, Polyurethane Foam
  • Color: Adobe White
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NCR-VDHCH-CR-T1-A1-RG-8501 Specifications

  • Zoro #: G6696547
  • Mfr #: BR-NCR-VDHCH-CR-T1-A1-RG-8501
Weight Capacity: 300 lb. Material: Vinyl, Polyurethane Foam
Color: Adobe White Arm Style: 6-Way Adjustable
Backrest: Adjustable Back Rest with Lumbar Support Series: Class 100
Office Chair Style: Clean Room Chair Seat Height Range: 18" to 23"
Caster Type: Non-Marring Glides Item: Desk Chair,Vin,Chr,Tilt,AA,Gld,Wht,CL100
Frame Material: Cast Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 100/ISO Class 5)

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NCR-VDHCH-CR-T1-A1-RG-8501