Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Desk Chair, Vin, Chrm, Casters, Taupe, CL100

  • Zoro #: G6698811
  • Mfr #: BR-NCR-VDHCH-CR-T0-A0-CC-8584
$300.70
  • Frame Material: Cast Aluminum
  • Caster Type: Rolling
  • Item: Desk Chair,Vin,Chrm,Casters,Taupe,CL100
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NCR-VDHCH-CR-T0-A0-CC-8584 Specifications

  • Zoro #: G6698811
  • Mfr #: BR-NCR-VDHCH-CR-T0-A0-CC-8584
Frame Material: Cast Aluminum Caster Type: Rolling
Item: Desk Chair,Vin,Chrm,Casters,Taupe,CL100 Series: Class 100
Arm Style: No Arms Office Chair Style: Clean Room Chair
Color: Taupe Material: Vinyl, Chrome, Polyurethane Foam
Backrest: Adjustable Back Rest with Lumbar Support Weight Capacity: 300 lb.
Seat Height Range: 18" to 23" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 100/ISO Class 5)

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NCR-VDHCH-CR-T0-A0-CC-8584