Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Desk Chair, Vin, Med, Bk, Chrm, Casters, Navy

  • Zoro #: G6658272
  • Mfr #: BR-VDHCH-MB-CR-T0-A0-CC-8582
No Product Image Available
$293.67
  • Weight Capacity: 300 lb.
  • Caster Type: Rolling
  • Seat Height Range: 18" to 23"
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VDHCH-MB-CR-T0-A0-CC-8582 Specifications

  • Zoro #: G6658272
  • Mfr #: BR-VDHCH-MB-CR-T0-A0-CC-8582
Weight Capacity: 300 lb. Caster Type: Rolling
Seat Height Range: 18" to 23" Arm Style: No Arms
Color: Imperial Blue Material: Vinyl, Polyurethane Foam, Chrome
Item: Desk Chair,Vin,Med,Bk,Chrm,Casters,Navy Frame Material: Cast Aluminum
Office Chair Style: Desk Chairs Backrest: Adjustable Backrest with Lumbar Support
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Desk Chair,Vin,Med,Bk,Chrm,Casters,Navy

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VDHCH-MB-CR-T0-A0-CC-8582