Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Desk Chair, Vinyl, Caster, Dov, CL100

  • Zoro #: G6695987
  • Mfr #: BR-NCR-VDHCH-CR-T1-A1-CC-8567
$426.23
  • Series: Class 100
  • Arm Style: 6-Way Adjustable
  • Office Chair Style: Clean Room Chair
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NCR-VDHCH-CR-T1-A1-CC-8567 Specifications

  • Zoro #: G6695987
  • Mfr #: BR-NCR-VDHCH-CR-T1-A1-CC-8567
Series: Class 100 Arm Style: 6-Way Adjustable
Office Chair Style: Clean Room Chair Item: Desk Chair,Vinyl,Caster,Dov,CL100
Caster Type: Rolling Color: Dove
Backrest: Adjustable Back Rest with Lumbar Support Weight Capacity: 300 lb.
Material: Vinyl, Polyurethane Foam, Chrome Seat Height Range: 18" to 23"
Frame Material: Cast Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 100/ISO Class 5)

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NCR-VDHCH-CR-T1-A1-CC-8567