Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Desk Chair, Vinyl, Chrm, Glides, Burg, CL10

  • Zoro #: G6644239
  • Mfr #: BR-CLR-VDHCH-CR-RG-8569
No Product Image Available
$261.50
  • Item: Desk Chair,Vinyl,Chrm,Glides,Burg,CL10
  • Caster Type: Non-Marring Glides
  • Weight Capacity: 300 lb.
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-CLR-VDHCH-CR-RG-8569 Specifications

  • Zoro #: G6644239
  • Mfr #: BR-CLR-VDHCH-CR-RG-8569
Item: Desk Chair,Vinyl,Chrm,Glides,Burg,CL10 Caster Type: Non-Marring Glides
Weight Capacity: 300 lb. Color: Burgundy
Frame Material: Cast Aluminum Backrest: Adjustable Back Rest with Lumbar Support
Office Chair Style: Clean Room Chair Material: Vinyl, Polyurethane Foam
Series: Basic Seat Height Range: 18" to 23"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 10/ISO Class 4).

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-CLR-VDHCH-CR-RG-8569