Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Desk Chair, Vinyl, Chrm, Glides, Dov, CL100

  • Zoro #: G6699170
  • Mfr #: BR-NCR-VDHCH-CR-T0-A0-RG-8567
$300.70
  • Item: Desk Chair,Vinyl,Chrm,Glides,Dov,CL100
  • Material: Vinyl, Polyurethane Foam
  • Arm Style: No Arms
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NCR-VDHCH-CR-T0-A0-RG-8567 Specifications

  • Zoro #: G6699170
  • Mfr #: BR-NCR-VDHCH-CR-T0-A0-RG-8567
Item: Desk Chair,Vinyl,Chrm,Glides,Dov,CL100 Material: Vinyl, Polyurethane Foam
Arm Style: No Arms Color: Dove
Office Chair Style: Clean Room Chair Backrest: Adjustable Back Rest with Lumbar Support
Caster Type: Non-Marring Glides Weight Capacity: 300 lb.
Frame Material: Cast Aluminum Series: Class 100
Seat Height Range: 18" to 23" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 100/ISO Class 5)

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NCR-VDHCH-CR-T0-A0-RG-8567