Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Desk Chair, Vinyl, Med, Bk, Chrm, Cast, Burg

  • Zoro #: G6658333
  • Mfr #: BR-VDHCH-MB-CR-T0-A0-CC-8569
No Product Image Available
$293.67
  • Frame Material: Cast Aluminum
  • Item: Desk Chair,Vinyl,Med,Bk,Chrm,Cast,Burg
  • Color: Burgundy
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VDHCH-MB-CR-T0-A0-CC-8569 Specifications

  • Zoro #: G6658333
  • Mfr #: BR-VDHCH-MB-CR-T0-A0-CC-8569
Frame Material: Cast Aluminum Item: Desk Chair,Vinyl,Med,Bk,Chrm,Cast,Burg
Color: Burgundy Arm Style: No Arms
Weight Capacity: 300 lb. Material: Vinyl, Polyurethane Foam, Chrome
Seat Height Range: 18" to 23" Caster Type: Rolling
Backrest: Adjustable Backrest with Lumbar Support Office Chair Style: Desk Chairs
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Desk Chair,Vinyl,Med,Bk,Chrm,Cast,Burg

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VDHCH-MB-CR-T0-A0-CC-8569