Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Desk Chair, Vinyl, Med, Bk, Chrm, Casters, Dov

  • Zoro #: G6658543
  • Mfr #: BR-VDHCH-MB-CR-T0-A0-CC-8567
$316.99
  • Seat Height Range: 18" to 23"
  • Item: Desk Chair,Vinyl,Med,Bk,Chrm,Casters,Dov
  • Weight Capacity: 300 lb.
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VDHCH-MB-CR-T0-A0-CC-8567 Specifications

  • Zoro #: G6658543
  • Mfr #: BR-VDHCH-MB-CR-T0-A0-CC-8567
Seat Height Range: 18" to 23" Item: Desk Chair,Vinyl,Med,Bk,Chrm,Casters,Dov
Weight Capacity: 300 lb. Arm Style: No Arms
Office Chair Style: Desk Chairs Caster Type: Rolling
Material: Vinyl, Polyurethane Foam, Chrome Frame Material: Cast Aluminum
Color: Dove Backrest: Adjustable Backrest with Lumbar Support
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vinyl chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in over 65 standard and custom colors.

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VDHCH-MB-CR-T0-A0-CC-8567