Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Desk Chair, Vinyl, Med, Bk, Glds, Blk

  • Zoro #: G6656699
  • Mfr #: BR-VDHCH-MB-CR-T1-A1-RG-8540
No Product Image Available
$395.99
  • Frame Material: Cast Aluminum
  • Material: Vinyl, Polyurethane Foam
  • Caster Type: Non-Marring Glides
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VDHCH-MB-CR-T1-A1-RG-8540 Specifications

  • Zoro #: G6656699
  • Mfr #: BR-VDHCH-MB-CR-T1-A1-RG-8540
Frame Material: Cast Aluminum Material: Vinyl, Polyurethane Foam
Caster Type: Non-Marring Glides Backrest: Adjustable Backrest with Lumbar Support
Office Chair Style: Desk Chairs Seat Height Range: 18" to 23"
Weight Capacity: 300 lb. Item: Desk Chair,Vinyl,Med,Bk,Glds,Blk
Color: Black Arm Style: 6-Way Adjustable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Desk Chair,Vinyl,Med,Bk,Glds,Blk

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VDHCH-MB-CR-T1-A1-RG-8540