Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Desk Chair, Vinyl, Med, Bk, Glds, Wht, Arm Style: 6-Way Adjustable

  • Zoro #: G6656750
  • Mfr #: BR-VDHCH-MB-CR-T1-A1-RG-8501
No Product Image Available
$419.21
  • Color: Adobe White
  • Office Chair Style: Desk Chairs
  • Frame Material: Cast Aluminum
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VDHCH-MB-CR-T1-A1-RG-8501 Specifications

  • Zoro #: G6656750
  • Mfr #: BR-VDHCH-MB-CR-T1-A1-RG-8501
Color: Adobe White Office Chair Style: Desk Chairs
Frame Material: Cast Aluminum Material: Vinyl, Polyurethane Foam
Weight Capacity: 300 lb. Backrest: Adjustable Backrest with Lumbar Support
Item: Desk Chair,Vinyl,Med,Bk,Glds,Wht Seat Height Range: 18" to 23"
Arm Style: 6-Way Adjustable Caster Type: Non-Marring Glides
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Desk Chair,Vinyl,Med,Bk,Glds,Wht

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VDHCH-MB-CR-T1-A1-RG-8501