Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DHCH, CR, AA, EG, ESD, Blu, CL100

  • Zoro #: G6653573
  • Mfr #: BR-NECR-DHCH-CR-T0-A1-EG-ESDBLU
$518.91
  • Frame Material: Cast Aluminum
  • Backrest: Adjustable Back Rest with Lumbar Support
  • Arm Style: 6-Way Adjustable
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NECR-DHCH-CR-T0-A1-EG-ESDBLU Specifications

  • Zoro #: G6653573
  • Mfr #: BR-NECR-DHCH-CR-T0-A1-EG-ESDBLU
Frame Material: Cast Aluminum Backrest: Adjustable Back Rest with Lumbar Support
Arm Style: 6-Way Adjustable Caster Type: Non-Marring Glides
Seat Height Range: 19 in to 24 in Weight Capacity: 300 lb
Item: ESD Task Chair Office Chair Style: ESD Chair
Material: Polyurethane Color: Blue
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ESD Task Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 19 in to 24 in, Color Blue

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NECR-DHCH-CR-T0-A1-EG-ESDBLU