Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DHCH, CR, Tilt, AA, EC, ESD, Blu, CL100

  • Zoro #: G6653442
  • Mfr #: BR-NECR-DHCH-CR-T1-A1-EC-ESDBLU
$552.00
  • Color: Blue
  • Arm Style: 6-Way Adjustable
  • Material: Polyurethane
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NECR-DHCH-CR-T1-A1-EC-ESDBLU Specifications

  • Zoro #: G6653442
  • Mfr #: BR-NECR-DHCH-CR-T1-A1-EC-ESDBLU
Color: Blue Arm Style: 6-Way Adjustable
Material: Polyurethane Weight Capacity: 300 lb
Item: ESD Task Chair Caster Type: Rolling
Seat Height Range: 19 in to 24 in Backrest: Adjustable Back Rest with Lumbar Support
Frame Material: Cast Aluminum Office Chair Style: ESD Chair
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ESD Task Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 19 in to 24 in, Color Blue

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NECR-DHCH-CR-T1-A1-EC-ESDBLU