Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ESD Fabric Desk Chair, Chrome EC, Blk

  • Zoro #: G6642629
  • Mfr #: BR-ESD-FDHCH-CR-T0-A0-EC-ESDBLK
$400.40 20% off
$317.23
  • Office Chair Style: Desk Chairs
  • Backrest: Adjustable Backrest with Lumbar Support
  • Frame Material: Cast Aluminum
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-ESD-FDHCH-CR-T0-A0-EC-ESDBLK Specifications

  • Zoro #: G6642629
  • Mfr #: BR-ESD-FDHCH-CR-T0-A0-EC-ESDBLK
Office Chair Style: Desk Chairs Backrest: Adjustable Backrest with Lumbar Support
Frame Material: Cast Aluminum Caster Type: Rolling
Weight Capacity: 300 lb Material: Fabric
Item: Ergonomic Chair Arm Style: No Arms
Seat Height Range: 19 in to 24 in Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 19 in to 24 in, Color Black

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-ESD-FDHCH-CR-T0-A0-EC-ESDBLK