Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ESD Fab Med Bench Chair, Chrm, CF, EG, Blk

  • Zoro #: G6642890
  • Mfr #: BR-ESD-FMBCH-CR-T0-A0-CF-EG-ESDBLK
$453.20
  • Seat Height Range: 21-1/2 in to 29 in
  • Backrest: Adjustable Backrest with Lumbar Support
  • Caster Type: Non-Marring Glides
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-ESD-FMBCH-CR-T0-A0-CF-EG-ESDBLK Specifications

  • Zoro #: G6642890
  • Mfr #: BR-ESD-FMBCH-CR-T0-A0-CF-EG-ESDBLK
Seat Height Range: 21-1/2 in to 29 in Backrest: Adjustable Backrest with Lumbar Support
Caster Type: Non-Marring Glides Arm Style: No Arms
Weight Capacity: 300 lb Frame Material: Cast Aluminum
Office Chair Style: Medium Bench Chairs Material: Fabric
Item: Ergonomic Chair Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 21-1/2 in to 29 in, Color Black

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-ESD-FMBCH-CR-T0-A0-CF-EG-ESDBLK