Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ESD Fab Med Ben Chair, Chrm, Tilt, CF, EG, Bk

  • Zoro #: G6642802
  • Mfr #: BR-ESD-FMBCH-CR-T1-A0-CF-EG-ESDBLK
$486.28
  • Seat Height Range: 21-1/2 in to 29 in
  • Backrest: Adjustable Backrest with Lumbar Support
  • Frame Material: Cast Aluminum
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-ESD-FMBCH-CR-T1-A0-CF-EG-ESDBLK Specifications

  • Zoro #: G6642802
  • Mfr #: BR-ESD-FMBCH-CR-T1-A0-CF-EG-ESDBLK
Seat Height Range: 21-1/2 in to 29 in Backrest: Adjustable Backrest with Lumbar Support
Frame Material: Cast Aluminum Item: Ergonomic Chair
Weight Capacity: 300 lb Color: Black
Caster Type: Non-Marring Glides Office Chair Style: Medium Bench Chairs
Arm Style: No Arms Material: Fabric
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 21-1/2 in to 29 in, Color Black

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-ESD-FMBCH-CR-T1-A0-CF-EG-ESDBLK