Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ESD Fab Med Bench Chair, CF, EC, Blu

  • Zoro #: G6642662
  • Mfr #: BR-ESD-FMBCH-CR-T1-A1-CF-EC-ESDBLU
$549.99
  • Material: Fabric
  • Backrest: Adjustable Backrest with Lumbar Support
  • Weight Capacity: 300 lb
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-ESD-FMBCH-CR-T1-A1-CF-EC-ESDBLU Specifications

  • Zoro #: G6642662
  • Mfr #: BR-ESD-FMBCH-CR-T1-A1-CF-EC-ESDBLU
Material: Fabric Backrest: Adjustable Backrest with Lumbar Support
Weight Capacity: 300 lb Arm Style: 6-Way Adjustable
Item: Ergonomic Chair Frame Material: Cast Aluminum
Seat Height Range: 21-1/2 in to 29 in Color: Blue
Office Chair Style: Medium Bench Chairs Caster Type: Rolling
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 21-1/2 in to 29 in, Color Blue

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-ESD-FMBCH-CR-T1-A1-CF-EC-ESDBLU