Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Desk Chair, Vinyl, Caster, Blu, CL100

  • Zoro #: G6696072
  • Mfr #: BR-NCR-VDHCH-CR-T1-A1-CC-8546
$426.23
  • Backrest: Adjustable Back Rest with Lumbar Support
  • Arm Style: 6-Way Adjustable
  • Caster Type: Rolling
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NCR-VDHCH-CR-T1-A1-CC-8546 Specifications

  • Zoro #: G6696072
  • Mfr #: BR-NCR-VDHCH-CR-T1-A1-CC-8546
Backrest: Adjustable Back Rest with Lumbar Support Arm Style: 6-Way Adjustable
Caster Type: Rolling Material: Polyurethane
Item: Ergonomic Chair Series: Class 100
Frame Material: Cast Aluminum Seat Height Range: 19 in to 24 in
Weight Capacity: 300 lb Office Chair Style: Clean Room Chair
Color: Colonial Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 19 in to 24 in, Color Colonial Blue

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NCR-VDHCH-CR-T1-A1-CC-8546