Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chair, Fab, Med Bench, Tilt AA CF Cast, Bur

  • Zoro #: G6637771
  • Mfr #: BR-VHBCH-RG-T0-A1-CF-RC-8546
No Product Image Available
$339.99
  • Material: Polyurethane
  • Item: Ergonomic Chair
  • Weight Capacity: 300 lb
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VHBCH-RG-T0-A1-CF-RC-8546 Specifications

  • Zoro #: G6637771
  • Mfr #: BR-VHBCH-RG-T0-A1-CF-RC-8546
Material: Polyurethane Item: Ergonomic Chair
Weight Capacity: 300 lb Arm Style: 6-Way Adjustable
Backrest: Adjustable Back Rest with Lumbar Support Seat Height Range: 25 in to 34-1/2 in
Color: Colonial Blue Frame Material: Nylon Reinforced Fiberglass
Caster Type: Rolling Office Chair Style: High Bench Chairs
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 25 in to 34-1/2 in, Color Colonial Blue

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VHBCH-RG-T0-A1-CF-RC-8546