Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hi Ben Chair, Vin, Chrm, CF, EG, Bk, CL10, ESD

  • Zoro #: G6652943
  • Mfr #: BR-ECR-VHBCH-CR-CF-EG-ESDBLK
$490.82
  • Caster Type: Non-Marring Glides
  • Color: Black
  • Office Chair Style: High Bench Chairs
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-ECR-VHBCH-CR-CF-EG-ESDBLK Specifications

  • Zoro #: G6652943
  • Mfr #: BR-ECR-VHBCH-CR-CF-EG-ESDBLK
Caster Type: Non-Marring Glides Color: Black
Office Chair Style: High Bench Chairs Frame Material: Cast Aluminum
Material: Vinyl (Antibacterial) Seat Height Range: 25-3/4 in to 35-1/2 in
Item: Ergonomic Chair Weight Capacity: 300 lb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 25-3/4 in to 35-1/2 in, Color Black

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-ECR-VHBCH-CR-CF-EG-ESDBLK