Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ESD Poly Desk Chair, Chrome, Tilt, AA, EG

  • Zoro #: G6653147
  • Mfr #: BR-ESD-PDHCH-CR-T1-A1-EG
$464.99
  • Caster Type: Non-Marring Glides
  • Material: Vinyl (Antibacterial)
  • Frame Material: Cast Aluminum
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-ESD-PDHCH-CR-T1-A1-EG Specifications

  • Zoro #: G6653147
  • Mfr #: BR-ESD-PDHCH-CR-T1-A1-EG
Caster Type: Non-Marring Glides Material: Vinyl (Antibacterial)
Frame Material: Cast Aluminum Office Chair Style: Desk Chairs
Weight Capacity: 300 lb Item: Ergonomic Chair
Arm Style: 6-Way Adjustable Seat Height Range: 17-1/2 in to 22-3/4 in
Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 17-1/2 in to 22-3/4 in, Color Black

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-ESD-PDHCH-CR-T1-A1-EG