Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ESD Vin Med Ben Chair, Chrm, AA, CF, EC, Blk

  • Zoro #: G6643408
  • Mfr #: BR-ESD-VMBCH-CR-T0-A1-CF-EC-ESDBLK
$559.99
  • Frame Material: Cast Aluminum
  • Backrest: Adjustable Backrest with Lumbar Support
  • Material: Vinyl (Antibacterial)
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-ESD-VMBCH-CR-T0-A1-CF-EC-ESDBLK Specifications

  • Zoro #: G6643408
  • Mfr #: BR-ESD-VMBCH-CR-T0-A1-CF-EC-ESDBLK
Frame Material: Cast Aluminum Backrest: Adjustable Backrest with Lumbar Support
Material: Vinyl (Antibacterial) Weight Capacity: 300 lb
Arm Style: 6-Way Adjustable Office Chair Style: Medium Bench Chairs
Caster Type: Rolling Item: Ergonomic Chair
Seat Height Range: 21-1/2 in to 29 in Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Black

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-ESD-VMBCH-CR-T0-A1-CF-EC-ESDBLK