Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Poly Med Bench Chair, Cast, CL100

  • Zoro #: G6695442
  • Mfr #: BR-NCR-PMBCH-CR-T1-A1-NF-CC-BLK
$465.44
  • Seat Height Range: 20-1/4 in to 28 in
  • Series: Class 100
  • Weight Capacity: 300 lb
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NCR-PMBCH-CR-T1-A1-NF-CC-BLK Specifications

  • Zoro #: G6695442
  • Mfr #: BR-NCR-PMBCH-CR-T1-A1-NF-CC-BLK
Seat Height Range: 20-1/4 in to 28 in Series: Class 100
Weight Capacity: 300 lb Color: Black
Material: Vinyl (Antibacterial) Office Chair Style: Clean Room Chair
Frame Material: Cast Aluminum Item: Ergonomic Chair
Arm Style: 6-Way Adjustable Caster Type: Rolling
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 20-1/4 in to 28 in, Color Black

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NCR-PMBCH-CR-T1-A1-NF-CC-BLK