Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

MBCH, CR, Tilt, AA, EG, ESD, Blk, CL100

  • Zoro #: G6653567
  • Mfr #: BR-NECR-MBCH-CR-T1-A1-NF-EG-ESDBLK
$568.77
  • Backrest: Adjustable Back Rest with Lumbar Support
  • Seat Height Range: 21-1/2 in to 29 in
  • Item: Ergonomic Chair
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NECR-MBCH-CR-T1-A1-NF-EG-ESDBLK Specifications

  • Zoro #: G6653567
  • Mfr #: BR-NECR-MBCH-CR-T1-A1-NF-EG-ESDBLK
Backrest: Adjustable Back Rest with Lumbar Support Seat Height Range: 21-1/2 in to 29 in
Item: Ergonomic Chair Material: Vinyl (Antibacterial)
Color: Black Office Chair Style: ESD Chair
Caster Type: Non-Marring Glides Weight Capacity: 300 lb
Arm Style: 6-Way Adjustable Frame Material: Cast Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Black

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NECR-MBCH-CR-T1-A1-NF-EG-ESDBLK