Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hi Bench Chair, Vinyl, CF, Cast, Blu, CL100

  • Zoro #: G6649312
  • Mfr #: BR-NCR-VHBCH-CR-T1-A1-CF-CC-8546
$516.65
  • Color: Colonial Blue
  • Backrest: Adjustable Back Rest with Lumbar Support
  • Seat Height Range: 26-1/4 in to 36 in
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NCR-VHBCH-CR-T1-A1-CF-CC-8546 Specifications

  • Zoro #: G6649312
  • Mfr #: BR-NCR-VHBCH-CR-T1-A1-CF-CC-8546
Color: Colonial Blue Backrest: Adjustable Back Rest with Lumbar Support
Seat Height Range: 26-1/4 in to 36 in Weight Capacity: 300 lb
Series: Class 100 Office Chair Style: Clean Room Chair
Caster Type: Rolling Item: Ergonomic Chair
Frame Material: Cast Aluminum Arm Style: 6-Way Adjustable
Material: Vinyl (Antibacterial) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 26-1/4 in to 36 in, Color Colonial Blue

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NCR-VHBCH-CR-T1-A1-CF-CC-8546