Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

MBCH, CR, Tilt, AA, EG, ESD, Blu, CL100

  • Zoro #: G6704743
  • Mfr #: BR-NECR-MBCH-CR-T1-A1-NF-EG-ESDBLU
$568.77
  • Frame Material: Cast Aluminum
  • Seat Height Range: 21-1/2 in to 29 in
  • Color: Blue
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NECR-MBCH-CR-T1-A1-NF-EG-ESDBLU Specifications

  • Zoro #: G6704743
  • Mfr #: BR-NECR-MBCH-CR-T1-A1-NF-EG-ESDBLU
Frame Material: Cast Aluminum Seat Height Range: 21-1/2 in to 29 in
Color: Blue Item: Ergonomic Chair
Office Chair Style: ESD Chair Arm Style: 6-Way Adjustable
Weight Capacity: 300 lb Backrest: Adjustable Back Rest with Lumbar Support
Caster Type: Non-Marring Glides Material: Vinyl (Antibacterial)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Blue

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NECR-MBCH-CR-T1-A1-NF-EG-ESDBLU