Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Erie Desk Chair, RT, Casters

  • Zoro #: G6706913
  • Mfr #: BR-TPDHCH-RT-A0-RC
$199.99
  • Caster Type: Rolling
  • Series: Erie
  • Item: Erie Desk Chair,RT,Casters
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-TPDHCH-RT-A0-RC Specifications

  • Zoro #: G6706913
  • Mfr #: BR-TPDHCH-RT-A0-RC
Caster Type: Rolling Series: Erie
Item: Erie Desk Chair,RT,Casters Material: Polyurethane
Seat Height Range: 21-1/2" to 26-1/2" Weight Capacity: 300 lb.
Arm Style: No Arms Color: Black; Blue
Office Chair Style: Desk Chairs Frame Material: Powder Coated Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our polyurethane chairs are easily cleaned, making them ideal for almost any environment.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-TPDHCH-RT-A0-RC