Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Erie Hi Bench Chair, RT, Glides

  • Zoro #: G6706983
  • Mfr #: BR-TPHBCH-RT-A0-RG
$200.99
  • Office Chair Style: High Bench Chairs
  • Caster Type: Non-Marring Glides
  • Arm Style: No Arms
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-TPHBCH-RT-A0-RG Specifications

  • Zoro #: G6706983
  • Mfr #: BR-TPHBCH-RT-A0-RG
Office Chair Style: High Bench Chairs Caster Type: Non-Marring Glides
Arm Style: No Arms Item: Erie Hi Bench Chair,RT,Glides
Color: Black; Blue Series: Erie
Material: Polyurethane Frame Material: Powder Coated Steel
Seat Height Range: 26" to 36" Weight Capacity: 300 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our polyurethane chairs are easily cleaned, making them ideal for almost any environment.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-TPHBCH-RT-A0-RG