Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ESD Fab Hi Bench Chair, Chrm, AA, CF, EG, Blu

  • Zoro #: G6643003
  • Mfr #: BR-ESD-FHBCH-CR-T0-A1-CF-EG-ESDBLU
$459.99
  • Frame Material: Cast Aluminum
  • Material: Fabric
  • Office Chair Style: High Bench Chairs
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-ESD-FHBCH-CR-T0-A1-CF-EG-ESDBLU Specifications

  • Zoro #: G6643003
  • Mfr #: BR-ESD-FHBCH-CR-T0-A1-CF-EG-ESDBLU
Frame Material: Cast Aluminum Material: Fabric
Office Chair Style: High Bench Chairs Item: Ergonomic Chair
Seat Height Range: 26-1/4 in to 36 in Backrest: Adjustable Backrest with Lumbar Support
Weight Capacity: 300 lb Caster Type: Non-Marring Glides
Arm Style: 6-Way Adjustable Color: Blue
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 26-1/4 in to 36 in, Color Blue

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-ESD-FHBCH-CR-T0-A1-CF-EG-ESDBLU