Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DHCH, CR, Tilt, EC, ESD, Blu, CL100

  • Zoro #: G6653418
  • Mfr #: BR-NECR-DHCH-CR-T1-A0-EC-ESDBLU
No Product Image Available
$460.90
  • Weight Capacity: 300 lb
  • Arm Style: No Arms
  • Seat Height Range: 19 in to 24 in
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NECR-DHCH-CR-T1-A0-EC-ESDBLU Specifications

  • Zoro #: G6653418
  • Mfr #: BR-NECR-DHCH-CR-T1-A0-EC-ESDBLU
Weight Capacity: 300 lb Arm Style: No Arms
Seat Height Range: 19 in to 24 in Office Chair Style: ESD Chair
Color: Blue Material: Polyurethane
Item: ESD Task Chair Frame Material: Cast Aluminum
Caster Type: Rolling Backrest: Adjustable Back Rest with Lumbar Support
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ESD Task Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 19 in to 24 in, Color Blue

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NECR-DHCH-CR-T1-A0-EC-ESDBLU