Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Erie Med Ben Chair, Chrm, AA, Casters, CL10

  • Zoro #: G6707552
  • Mfr #: BR-CLR-TPMBCH-CR-A1-NF-CC-BLK
$297.53
  • Arm Style: 2-Way Adjustable
  • Office Chair Style: Medium Bench Chairs
  • Color: Black
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-CLR-TPMBCH-CR-A1-NF-CC-BLK Specifications

  • Zoro #: G6707552
  • Mfr #: BR-CLR-TPMBCH-CR-A1-NF-CC-BLK
Arm Style: 2-Way Adjustable Office Chair Style: Medium Bench Chairs
Color: Black Item: ESD Task Chair
Weight Capacity: 300 lb Series: Erie
Frame Material: Cast Aluminum Material: Vinyl (Antibacterial)
Seat Height Range: 19-1/2 in to 27 in Caster Type: Rolling
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ESD Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 19-1/2 in to 27 in, Color Black

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-CLR-TPMBCH-CR-A1-NF-CC-BLK