Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ESD Vinyl Desk Chair, Chrm, Tilt, AA, EG, Blk

  • Zoro #: G6643073
  • Mfr #: BR-ESD-VDHCH-CR-T1-A1-EG-ESDBLK
$464.99
  • Arm Style: 6-Way Adjustable
  • Office Chair Style: Desk Chairs
  • Caster Type: Non-Marring Glides
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-ESD-VDHCH-CR-T1-A1-EG-ESDBLK Specifications

  • Zoro #: G6643073
  • Mfr #: BR-ESD-VDHCH-CR-T1-A1-EG-ESDBLK
Arm Style: 6-Way Adjustable Office Chair Style: Desk Chairs
Caster Type: Non-Marring Glides Backrest: Adjustable Backrest with Lumbar Support
Item: Ergonomic Chair Color: Black
Seat Height Range: 19 in to 24 in Weight Capacity: 300 lb
Material: Fabric Frame Material: Cast Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 19 in to 24 in, Color Black

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-ESD-VDHCH-CR-T1-A1-EG-ESDBLK