Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fab Desk Chair, Med, Bk, Chrm, AA, Cast, Gry

  • Zoro #: G6707911
  • Mfr #: BR-FDHCH-MB-CR-T0-A1-CC-F44
$374.12
  • Caster Type: Rolling
  • Office Chair Style: Desk Chairs
  • Frame Material: Cast Aluminum
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-FDHCH-MB-CR-T0-A1-CC-F44 Specifications

  • Zoro #: G6707911
  • Mfr #: BR-FDHCH-MB-CR-T0-A1-CC-F44
Caster Type: Rolling Office Chair Style: Desk Chairs
Frame Material: Cast Aluminum Backrest: Adjustable Backrest with Lumbar Support
Weight Capacity: 300 lb. Item: Fab Desk Chair,Med,Bk,Chrm,AA,Cast,Gry
Color: Grey Seat Height Range: 19" to 24"
Material: Fabric, Chrome, Polyurethane Foam Arm Style: 6-Way Adjustable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fabric chairs are constructed of highly durable molded polyurethane foam cushioning covered with heavy duty olefin fabric available in five standard colors.

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-FDHCH-MB-CR-T0-A1-CC-F44