Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fab Hi Bench Chair, Med, Bk, CF, Cast, Navy

  • Zoro #: G6654949
  • Mfr #: BR-FHBCH-MB-RG-T0-A0-CF-RC-F45
$273.05
  • Frame Material: Nylon Reinforced Fiberglass
  • Weight Capacity: 300 lb.
  • Arm Style: No Arms
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-FHBCH-MB-RG-T0-A0-CF-RC-F45 Specifications

  • Zoro #: G6654949
  • Mfr #: BR-FHBCH-MB-RG-T0-A0-CF-RC-F45
Frame Material: Nylon Reinforced Fiberglass Weight Capacity: 300 lb.
Arm Style: No Arms Seat Height Range: 26" to 35-1/2"
Color: Dark Blue Backrest: Adjustable Backrest with Lumbar Support
Office Chair Style: High Bench Chairs Caster Type: Rolling
Material: Fabric, Chrome, Polyurethane Foam Item: Fab Hi Bench Chair,Med,Bk,CF,Cast,Navy
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fabric chairs are constructed of highly durable molded polyurethane foam cushioning covered with heavy duty olefin fabric available in five standard colors.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-FHBCH-MB-RG-T0-A0-CF-RC-F45