Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fab Hi Bench Chair, Med, Bk, CF, Cast, Navy

  • Zoro #: G6654687
  • Mfr #: BR-FHBCH-MB-RG-T0-A1-CF-RC-F45
$339.99
  • Office Chair Style: High Bench Chairs
  • Frame Material: Nylon Reinforced Fiberglass
  • Backrest: Adjustable Backrest with Lumbar Support
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-FHBCH-MB-RG-T0-A1-CF-RC-F45 Specifications

  • Zoro #: G6654687
  • Mfr #: BR-FHBCH-MB-RG-T0-A1-CF-RC-F45
Office Chair Style: High Bench Chairs Frame Material: Nylon Reinforced Fiberglass
Backrest: Adjustable Backrest with Lumbar Support Weight Capacity: 300 lb.
Arm Style: 6-Way Adjustable Material: Fabric, Chrome, Polyurethane Foam
Color: Dark Blue Caster Type: Rolling
Seat Height Range: 26" to 35-1/2" Item: Fab Hi Bench Chair,Med,Bk,CF,Cast,Navy
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fabric chairs are constructed of highly durable molded polyurethane foam cushioning covered with heavy duty olefin fabric available in five standard colors.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-FHBCH-MB-RG-T0-A1-CF-RC-F45