Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fab Hi Bench Chair, Med, Bk, CF, Glds, Gry

  • Zoro #: G6654669
  • Mfr #: BR-FHBCH-MB-RG-T1-A0-CF-RG-F44
$508.04
  • Material: Fabric, Chrome, Polyurethane Foam
  • Caster Type: Non-Marring Glides
  • Weight Capacity: 300 lb.
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-FHBCH-MB-RG-T1-A0-CF-RG-F44 Specifications

  • Zoro #: G6654669
  • Mfr #: BR-FHBCH-MB-RG-T1-A0-CF-RG-F44
Material: Fabric, Chrome, Polyurethane Foam Caster Type: Non-Marring Glides
Weight Capacity: 300 lb. Office Chair Style: High Bench Chairs
Seat Height Range: 26" to 35-1/2" Frame Material: Nylon Reinforced Fiberglass
Item: Fab Hi Bench Chair,Med,Bk,CF,Glds,Gry Color: Grey
Backrest: Adjustable Backrest with Lumbar Support Arm Style: No Arms
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fabric chairs are constructed of highly durable molded polyurethane foam cushioning covered with heavy duty olefin fabric available in five standard colors.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-FHBCH-MB-RG-T1-A0-CF-RG-F44