Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fab Hi Bench Chair, Med, Bk, RT, Cast, Navy

  • Zoro #: G6656242
  • Mfr #: BR-FHBCH-MB-RT-T0-A1-RC-F45
$365.73
  • Office Chair Style: High Bench Chairs
  • Backrest: Adjustable Backrest with Lumbar Support
  • Frame Material: Powder Coated Steel
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-FHBCH-MB-RT-T0-A1-RC-F45 Specifications

  • Zoro #: G6656242
  • Mfr #: BR-FHBCH-MB-RT-T0-A1-RC-F45
Office Chair Style: High Bench Chairs Backrest: Adjustable Backrest with Lumbar Support
Frame Material: Powder Coated Steel Arm Style: 6-Way Adjustable
Caster Type: Rolling Color: Dark Blue
Material: Fabric, Polyurethane Foam Item: Fab Hi Bench Chair,Med,Bk,RT,Cast,Navy
Weight Capacity: 300 lb. Seat Height Range: 28" to 37-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fabric chairs are constructed of highly durable molded polyurethane foam cushioning covered with heavy duty olefin fabric available in five standard colors.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-FHBCH-MB-RT-T0-A1-RC-F45