Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fab Med Bench Chair, Bk, BF, Cast, Blu

  • Zoro #: G6654221
  • Mfr #: BR-FMBCH-MB-RG-T0-A0-BF-RC-F43
$255.60
  • Office Chair Style: Medium Bench Chairs
  • Weight Capacity: 300 lb.
  • Color: Blue
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-FMBCH-MB-RG-T0-A0-BF-RC-F43 Specifications

  • Zoro #: G6654221
  • Mfr #: BR-FMBCH-MB-RG-T0-A0-BF-RC-F43
Office Chair Style: Medium Bench Chairs Weight Capacity: 300 lb.
Color: Blue Frame Material: Nylon Reinforced Fiberglass
Backrest: Adjustable Back Rest with Lumbar Support Material: Fabric, Polyurethane Foam
Arm Style: No Arms Seat Height Range: 22" to 29"
Caster Type: Rolling Item: Fab Med Bench Chair,Bk,BF,Cast,Blu
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fabric chairs are constructed of highly durable molded polyurethane foam cushioning covered with heavy duty olefin fabric available in five standard colors.

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-FMBCH-MB-RG-T0-A0-BF-RC-F43