Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fab Med Bench Chair, Bk, BF, Glds, Blu

  • Zoro #: G6653941
  • Mfr #: BR-FMBCH-MB-RG-T0-A1-BF-RG-F43
$329.99
  • Material: Fabric, Polyurethane Foam
  • Frame Material: Nylon Reinforced Fiberglass
  • Caster Type: Non-Marring Glides
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-FMBCH-MB-RG-T0-A1-BF-RG-F43 Specifications

  • Zoro #: G6653941
  • Mfr #: BR-FMBCH-MB-RG-T0-A1-BF-RG-F43
Material: Fabric, Polyurethane Foam Frame Material: Nylon Reinforced Fiberglass
Caster Type: Non-Marring Glides Arm Style: 6-Way Adjustable
Seat Height Range: 22" to 29" Color: Blue
Item: Fab Med Bench Chair,Bk,BF,Glds,Blu Office Chair Style: Medium Bench Chairs
Backrest: Adjustable Back Rest with Lumbar Support Weight Capacity: 300 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fabric chairs are constructed of highly durable molded polyurethane foam cushioning covered with heavy duty olefin fabric available in five standard colors.

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-FMBCH-MB-RG-T0-A1-BF-RG-F43