Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fab Med Bench Chair, Bk, CF, Cast, Bur

  • Zoro #: G6653847
  • Mfr #: BR-FMBCH-MB-RG-T0-A1-CF-RC-F41
$299.99
  • Item: Fab Med Bench Chair,Bk,CF,Cast,Bur
  • Frame Material: Nylon Reinforced Fiberglass
  • Material: Fabric, Chrome, Polyurethane Foam
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-FMBCH-MB-RG-T0-A1-CF-RC-F41 Specifications

  • Zoro #: G6653847
  • Mfr #: BR-FMBCH-MB-RG-T0-A1-CF-RC-F41
Item: Fab Med Bench Chair,Bk,CF,Cast,Bur Frame Material: Nylon Reinforced Fiberglass
Material: Fabric, Chrome, Polyurethane Foam Color: Burgundy
Caster Type: Rolling Backrest: Adjustable Back Rest with Lumbar Support
Seat Height Range: 22" to 29" Office Chair Style: Medium Bench Chairs
Arm Style: 6-Way Adjustable Weight Capacity: 300 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fabric chairs are constructed of highly durable molded polyurethane foam cushioning covered with heavy duty olefin fabric available in five standard colors.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-FMBCH-MB-RG-T0-A1-CF-RC-F41