Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fab Med Bench Chair, Bk, CF, Glds, Blu

  • Zoro #: G6654249
  • Mfr #: BR-FMBCH-MB-RG-T0-A0-CF-RG-F43
$249.99
  • Item: Fab Med Bench Chair,Bk,CF,Glds,Blu
  • Office Chair Style: Medium Bench Chairs
  • Seat Height Range: 22" to 29"
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-FMBCH-MB-RG-T0-A0-CF-RG-F43 Specifications

  • Zoro #: G6654249
  • Mfr #: BR-FMBCH-MB-RG-T0-A0-CF-RG-F43
Item: Fab Med Bench Chair,Bk,CF,Glds,Blu Office Chair Style: Medium Bench Chairs
Seat Height Range: 22" to 29" Weight Capacity: 300 lb.
Color: Blue Backrest: Adjustable Back Rest with Lumbar Support
Material: Fabric, Chrome, Polyurethane Foam Frame Material: Nylon Reinforced Fiberglass
Caster Type: Non-Marring Glides Arm Style: No Arms
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fabric chairs are constructed of highly durable molded polyurethane foam cushioning covered with heavy duty olefin fabric available in five standard colors.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-FMBCH-MB-RG-T0-A0-CF-RG-F43