Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fab Med Bench Chair, Bk, RT, Cast, Navy

  • Zoro #: G6655667
  • Mfr #: BR-FMBCH-MB-RT-T1-A0-RC-F45
$302.06
  • Weight Capacity: 300 lb.
  • Frame Material: Powder Coated Steel
  • Material: Fabric, Polyurethane Foam
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-FMBCH-MB-RT-T1-A0-RC-F45 Specifications

  • Zoro #: G6655667
  • Mfr #: BR-FMBCH-MB-RT-T1-A0-RC-F45
Weight Capacity: 300 lb. Frame Material: Powder Coated Steel
Material: Fabric, Polyurethane Foam Seat Height Range: 24" to 31"
Arm Style: No Arms Office Chair Style: Medium Bench Chairs
Color: Dark Blue Item: Fab Med Bench Chair,Bk,RT,Cast,Navy
Backrest: Adjustable Back Rest with Lumbar Support Caster Type: Rolling
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fabric chairs are constructed of highly durable molded polyurethane foam cushioning covered with heavy duty olefin fabric available in five standard colors.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-FMBCH-MB-RT-T1-A0-RC-F45