Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hi Ben Chair, Vin, Chrm, CF, Gld, Navy, CL10

  • Zoro #: G6694788
  • Mfr #: BR-CLR-VHBCH-CR-CF-RG-8582
$329.02
  • Caster Type: Non-Marring Glides
  • Frame Material: Cast Aluminum
  • Weight Capacity: 300 lb.
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-CLR-VHBCH-CR-CF-RG-8582 Specifications

  • Zoro #: G6694788
  • Mfr #: BR-CLR-VHBCH-CR-CF-RG-8582
Caster Type: Non-Marring Glides Frame Material: Cast Aluminum
Weight Capacity: 300 lb. Material: Vinyl, Chrome, Polyurethane
Seat Height Range: 26" to 35-1/2" Backrest: Adjustable Back Rest with Lumbar Support
Item: Hi Ben Chair,Vin,Chrm,CF,Gld,Navy,CL10 Office Chair Style: Clean Room Chair
Series: Basic Color: Imperial Blue
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 10/ISO Class 4).

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-CLR-VHBCH-CR-CF-RG-8582