Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hi Bench Chair, Vinyl, CF, Cast, Gry, CL100

  • Zoro #: G6651187
  • Mfr #: BR-NCR-VHBCH-CR-T0-A1-CF-CC-8605
$483.56
  • Caster Type: Rolling
  • Office Chair Style: Clean Room Chair
  • Material: Vinyl, Polyurethane Foam, Chrome
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NCR-VHBCH-CR-T0-A1-CF-CC-8605 Specifications

  • Zoro #: G6651187
  • Mfr #: BR-NCR-VHBCH-CR-T0-A1-CF-CC-8605
Caster Type: Rolling Office Chair Style: Clean Room Chair
Material: Vinyl, Polyurethane Foam, Chrome Weight Capacity: 300 lb.
Frame Material: Cast Aluminum Seat Height Range: 26" to 35-1/2"
Item: Hi Bench Chair,Vinyl,CF,Cast,Gry,CL100 Backrest: Adjustable Back Rest with Lumbar Support
Arm Style: 6-Way Adjustable Series: Class 100
Color: Charcoal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 100/ISO Class 5)

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NCR-VHBCH-CR-T0-A1-CF-CC-8605