Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hi Bench Chair, Vinyl, CF, Cast, Org, CL100

  • Zoro #: G6649461
  • Mfr #: BR-NCR-VHBCH-CR-T1-A1-CF-CC-8613
$516.65
  • Seat Height Range: 26" to 35-1/2"
  • Weight Capacity: 300 lb.
  • Caster Type: Rolling
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NCR-VHBCH-CR-T1-A1-CF-CC-8613 Specifications

  • Zoro #: G6649461
  • Mfr #: BR-NCR-VHBCH-CR-T1-A1-CF-CC-8613
Seat Height Range: 26" to 35-1/2" Weight Capacity: 300 lb.
Caster Type: Rolling Office Chair Style: Clean Room Chair
Color: Orange Kist Item: Hi Bench Chair,Vinyl,CF,Cast,Org,CL100
Series: Class 100 Material: Vinyl, Polyurethane Foam, Chrome
Backrest: Adjustable Back Rest with Lumbar Support Frame Material: Cast Aluminum
Arm Style: 6-Way Adjustable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 100/ISO Class 5)

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NCR-VHBCH-CR-T1-A1-CF-CC-8613