Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hi Bench Chair, Vinyl, CF, Glds, Taupe, CL100

  • Zoro #: G6650800
  • Mfr #: BR-NCR-VHBCH-CR-T1-A0-CF-RG-8584
$423.74
  • Arm Style: No Arms
  • Frame Material: Cast Aluminum
  • Backrest: Adjustable Back Rest with Lumbar Support
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NCR-VHBCH-CR-T1-A0-CF-RG-8584 Specifications

  • Zoro #: G6650800
  • Mfr #: BR-NCR-VHBCH-CR-T1-A0-CF-RG-8584
Arm Style: No Arms Frame Material: Cast Aluminum
Backrest: Adjustable Back Rest with Lumbar Support Weight Capacity: 300 lb.
Office Chair Style: Clean Room Chair Series: Class 100
Seat Height Range: 26" to 35-1/2" Item: Hi Bench Chair,Vinyl,CF,Glds,Taupe,CL100
Caster Type: Non-Marring Glides Color: Taupe
Material: Vinyl, Polyurethane Foam, Chrome Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 100/ISO Class 5)

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NCR-VHBCH-CR-T1-A0-CF-RG-8584