Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hi Bench Stool, Vinyl, Bk, RT, Cast, Taupe

  • Zoro #: G6693029
  • Mfr #: BR-VHBST-RT-T1-RC-8584
$286.65
  • Number of Casters: 5
  • Frame Material: Steel
  • Backrest: Adjustable Back Rest with Lumbar Support for Increased Comfort
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VHBST-RT-T1-RC-8584 Specifications

  • Zoro #: G6693029
  • Mfr #: BR-VHBST-RT-T1-RC-8584
Number of Casters: 5 Frame Material: Steel
Backrest: Adjustable Back Rest with Lumbar Support for Increased Comfort Item: Hi Bench Stool,Vinyl,Bk,RT,Cast,Taupe
Seat Height Range: 27" to 37" Finish: Black Powder coated
Color: Taupe Weight Capacity: 300 lb.
Caster Type: Rolling Seat Material: Vinyl
Material: Polyurethane Foam Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vinyl stools are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in over 65 standard and custom colors.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VHBST-RT-T1-RC-8584