Blue Ridge Ergonomics
Hi Bench Stool, Vinyl, Bk, RT, Tilt, Cast, Dov
- Zoro #: G6693001
- Mfr #: BR-VHBST-RT-T1-RC-8567
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Dove
- Caster Type: Rolling
- Seat Height Range: 27" to 37"
- Weight Capacity: 300 lb.
- Material: Polyurethane Foam
- Frame Material: Steel
- Finish: Black Powder coated
- Backrest: Adjustable Back Rest with Lumbar Support for Increased Comfort
$338.62
Subtotal: $338.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Blue Ridge Ergonomics #BR-VHBST-RT-T1-RC-8567 Specifications
- Zoro #: G6693001
- Mfr #: BR-VHBST-RT-T1-RC-8567
- Color: Dove
- Caster Type: Rolling
- Seat Height Range: 27" to 37"
- Weight Capacity: 300 lb.
- Material: Polyurethane Foam
- Frame Material: Steel
- Finish: Black Powder coated
- Backrest: Adjustable Back Rest with Lumbar Support for Increased Comfort
- Seat Material: Vinyl
- Item: Hi Bench Stool,Vinyl,Bk,RT,Tilt,Cast,Dov
- Number of Casters: 5
- Country of Origin (subject to change): United States
Description
Hi Bench Stool,Vinyl,Bk,RT,Tilt,Cast,Dov
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Blue Ridge Ergonomics #BR-VHBST-RT-T1-RC-8567
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Fabric, Bk, CF, Casters, Nav, Caster Type: Rolling BR-FHBST-CR-T1-CF-CC-F45
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Chrome, Glides, Taupe BR-VDHSO-CR-RG-8584
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Wood, BF, Casters BR-WMBSO-RG-BF-RC
- BLUE RIDGE ERGONOMICS Vinyl Stool, Back, Chrome, High Bench, Foot Ring, Casters, Sterling BR-VHBST-CR-T0-CF-CC-8840
- BLUE RIDGE ERGONOMICS Vinyl Stool, Chrome, Med Bench, Foot Ring, Casters, Sterling BR-VMBSO-CR-CF-CC-8840
- BLUE RIDGE ERGONOMICS Poly Tractor Stool, Desk, Glides, Black BR-PTDHSL-RG-RG-BLK
- FLASH FURNITURE Tractor Stool, Spicy Lime, Chrome Frame LF-214A-SPICYLIME-GG
- BLUE RIDGE ERGONOMICS Desk Stool, Chrome, Fabric, Glides, Blk BR-FDHSO-CR-RG-F42
- BLUE RIDGE ERGONOMICS Vinyl Stool, Chrome, Desk, Casters, Royal BR-VDHSO-CR-CC-8801
- HOLLAND BAR STOOL CO Adjust Stool, Clear Coat Finish, Dark Cherry Distressed Hardwood Seat 910CLDC
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, CF, Glides, Gry BR-VMBSO-RG-CF-RG-8605
- Blue Ridge Ergonomics Adjustable Bar Stools